This product requires certification to purchase.

1/8 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

1/8 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

  • Fast #
  • Part #GS4A
  • Item #35225
  • Manufacturer Part #0311026603
5 out of 5 Customer Rating

1/8 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

  • Fast #
  • Part #GS4A
  • Item #35225
  • Manufacturer Part #0311026603
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 150 Pallet: 26550
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Elbow Type: Street
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
Coating:
Galvanized
Elbow Degree:
45°
End Connection 1:
Threaded
End Connection 2:
NPS
End Connections:
Threaded x NPS
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Straight, Street
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#
UPC:
690291347245