This product requires certification to purchase.

1/8 in. 150# Ground Joint Black Malleable Iron Union

1/8 in. 150# Ground Joint Black Malleable Iron Union

  • Fast #
  • Part #B150UA
  • Item #5815
  • Manufacturer Part #0312507403
4.2 out of 5 Customer Rating

1/8 in. 150# Ground Joint Black Malleable Iron Union

  • Fast #
  • Part #B150UA
  • Item #5815
  • Manufacturer Part #0312507403
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Connection: Ground Joint
  • Domestic
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-197
Coating:
Black
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Straight, Ground Joint
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Malleable Iron
Maximum Temperature:
150
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
150#
UPC:
690291354137