1/8 in. Threaded 150# 304 SP114 Stainless Steel 45 Degree Elbow
1/8 in. Threaded 150# 304 SP114 Stainless Steel 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 675 Pallet: 100000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-351 Grade CF8
- Application:
- Fire Protection, Residential
- Clean Bagged:
- No
- Elbow Degree:
- 45
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/8
- Fitting Size 2:
- 1/8
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No