1/8 in. Brass Hex Plug
1/8 in. Brass Hex Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 1/8 in. 125# lead free yellow brass hex countersunk plug NPT
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Hex, Plug
- Head Style:
- Countersunk
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 27/100 in
- Material:
- Brass
- Material Type:
- Barstock
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 671404125752
- Weight:
- 0.01 lb