1/8 in. Copper Slip Coupling
1/8 in. Copper Slip Coupling
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Solder
- FM Approved:
- No
- Fitting Size 1:
- 1/8
- Fitting Size 2:
- 1/8
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Length:
- 31/100
- Material:
- Wrot Copper
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 265#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 683264309449
- Weight:
- 0.004