This product requires certification to purchase.

1/8 in. FNPT 316 Stainless Steel Cap

You last purchased this on
 

1/8 in. FNPT 316 Stainless Steel Cap

  • Fast #
  • Part #IS6CTCAPA
  • Item #79607
  • Manufacturer Part #K616-02
5 out of 5 Customer Rating
You last purchased this on
 

1/8 in. FNPT 316 Stainless Steel Cap

  • Fast #
  • Part #IS6CTCAPA
  • Item #79607
  • Manufacturer Part #K616-02
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1000 Pallet: 22000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Cap
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov