This product requires certification to purchase.

1/8 in. MNPT x FNPT 125# Schedule 40 Standard Global Brass 90 Degree Street Elbow

1/8 in. MNPT x FNPT 125# Schedule 40 Standard Global Brass 90 Degree Street Elbow

  • Fast #
  • Part #IBRLFS9A
  • Item #3816236
  • Manufacturer Part #XNL103-02
5 out of 5 Customer Rating

1/8 in. MNPT x FNPT 125# Schedule 40 Standard Global Brass 90 Degree Street Elbow

  • Fast #
  • Part #IBRLFS9A
  • Item #3816236
  • Manufacturer Part #XNL103-02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: brass
  • Elbow Type: Street
  • 125#
  • Threaded
  • Import
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.15
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-584
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Straight, Street Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40, Standard
Temperature Range:
-20 to 400 Deg F
UPC:
671404119836