1/8 in. OD x 50 ft. Copper Refrigeration Coil
1/8 in. OD x 50 ft. Copper Refrigeration Coil
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufacturer may vary by location
- Annealed and end sealed
- Ideal for natural gas, LP gas and compressed air uses
- Made in the USA
Documents
Specifications
- ANSI:
- ANSI B9.1
- ASTM:
- ASTM B-280
- Copper Tubing Temper:
- Soft
- Diameter - Inside 1:
- 3/50
- Diameter - Outside:
- 1/8 in
- Length:
- 50
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 700 psi
- Product Type:
- Coil Refrigeration Tubing
- UPC:
- 685768235675
- Wall Thickness:
- 0.03 in