This product requires certification to purchase.

1/8 in. Threaded 150# 304L Stainless Steel Coupling

1/8 in. Threaded 150# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4CTC62A
  • Item #4344888
  • Manufacturer Part #IS4CTC62
3.6 out of 5 Customer Rating
Brand image

1/8 in. Threaded 150# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4CTC62A
  • Item #4344888
  • Manufacturer Part #IS4CTC62
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/8
Fitting Size 2:
1/8
Fitting Sizes:
1/8 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov