1/8 in. Threaded 150# Street Galvanized Malleable Iron 45 Degree Elbow
1/8 in. Threaded 150# Street Galvanized Malleable Iron 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 70 Case: 840 Pallet: 40320-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Elbow Type: Street
- Rating: 150#
- Import
- Threaded
Documents
Specifications
- Coating:
- Galvanized
- Elbow Degree:
- 45
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8
- Fitting Size 2:
- 1/8
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Straight, Street
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov