This product requires certification to purchase.

1/8 in. Threaded 300# and 3000# Forged Steel Union

1/8 in. Threaded 300# and 3000# Forged Steel Union

  • Fast #
  • Part #IFSTSSUA
  • Item #3266117
  • Manufacturer Part #12204001XG
5 out of 5 Customer Rating

1/8 in. Threaded 300# and 3000# Forged Steel Union

  • Fast #
  • Part #IFSTSSUA
  • Item #3266117
  • Manufacturer Part #12204001XG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Length
1-63/100 in
Pressure Class
300#, 3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Union
Material
Forged Steel
Warranty & Product Information
ASME
ASME B1.1, ASME B1.20.1, ASME B36.10M, ASME SA105
ASTM
ASTM A-105
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-25, MSS SP-83
NSF Certified
No
Origin
Global
UL Listed
No