This product requires certification to purchase.

1/8 in. Threaded 304L Stainless Steel Cap

1/8 in. Threaded 304L Stainless Steel Cap

  • Fast #
  • Part #IS4L3TCAPA
  • Item #3811737
  • Manufacturer Part #IS4L3TCAPA
3.7 out of 5 Customer Rating

1/8 in. Threaded 304L Stainless Steel Cap

  • Fast #
  • Part #IS4L3TCAPA
  • Item #3811737
  • Manufacturer Part #IS4L3TCAPA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Characteristics & Features
Fitting Type
Cap
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global