This product requires certification to purchase.

1/8 in. Threaded 45 Degree Stainless Steel Elbow

1/8 in. Threaded 45 Degree Stainless Steel Elbow

  • Fast #
  • Part #DS6BST4SP114A
  • Item #79901
  • Manufacturer Part #DS6BST4SP114A
5 out of 5 Customer Rating

1/8 in. Threaded 45 Degree Stainless Steel Elbow

  • Fast #
  • Part #DS6BST4SP114A
  • Item #79901
  • Manufacturer Part #DS6BST4SP114A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10141
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Elbow Degree:
45°
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov