This product requires certification to purchase.

1/8 in. Threaded Stainless Steel Plug

1/8 in. Threaded Stainless Steel Plug

  • Fast #
  • Part #IS6BSTSP1MSP114A
  • Item #1314200
  • Manufacturer Part #617BA-02
5 out of 5 Customer Rating

1/8 in. Threaded Stainless Steel Plug

  • Fast #
  • Part #IS6BSTSP1MSP114A
  • Item #1314200
  • Manufacturer Part #617BA-02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Pressure Class
1000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Plug
Head Style
Square
Material
Stainless Steel
Material Type
316, 316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASME
ASME B1.20.1
FM Approved
No
IAPMO Listed
No
Origin
Global
UPC
671404041151