This product requires certification to purchase.

1/8 in. Threaded x NPS 150# Galvanized Malleable Iron Tee

1/8 in. Threaded x NPS 150# Galvanized Malleable Iron Tee

  • Fast #
  • Part #GTA
  • Item #25903
  • Manufacturer Part #0311029201
5 out of 5 Customer Rating

1/8 in. Threaded x NPS 150# Galvanized Malleable Iron Tee

  • Fast #
  • Part #GTA
  • Item #25903
  • Manufacturer Part #0311029201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 35 Case: 210 Pallet: 7560
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Size 3
1/8 in
Fitting Sizes
1/8 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight, Tee
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3, ASME B16.39
Origin
Domestic
UPC
690291345722