This product requires certification to purchase.

1/8 in. x 21 ft. Threaded and Coupled Schedule 40 Black Carbon Steel Pipe

1/8 in. x 21 ft. Threaded and Coupled Schedule 40 Black Carbon Steel Pipe

  • Fast #
  • Part #DBPTCA53A
  • Item #2276
  • Manufacturer Part #DBPTCA53A
5 out of 5 Customer Rating

1/8 in. x 21 ft. Threaded and Coupled Schedule 40 Black Carbon Steel Pipe

  • Fast #
  • Part #DBPTCA53A
  • Item #2276
  • Manufacturer Part #DBPTCA53A
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 21 Lift: 630
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Domestic
  • Requires Certification

Specifications

ASTM:
ASTM A-53A
Application:
Residential
Coating:
Black
End Connection 1:
Threaded & Coupled
End Connection 2:
Threaded & Coupled
End Connections:
Threaded & Coupled
Grade:
A
Length:
21
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1/8
Schedule Class:
40