This product requires certification to purchase.

1/8 x 0.35 in. A269 316L Seamless Stainless Steel Tubing

1/8 x 0.35 in. A269 316L Seamless Stainless Steel Tubing

  • Fast #
  • Part #DST6L035A269A
  • Item #1329892
  • Manufacturer Part #DST6L035A269A
4.1 out of 5 Customer Rating

1/8 x 0.35 in. A269 316L Seamless Stainless Steel Tubing

  • Fast #
  • Part #DST6L035A269A
  • Item #1329892
  • Manufacturer Part #DST6L035A269A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1 Bundle: 1 Lift: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-269
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Pipe Wall Type:
Seamless
PipeTubing Size:
1/8
Wall Thickness:
0.035 in