This product requires certification to purchase.

1/8 x 1-1/2 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

1/8 x 1-1/2 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS84SNAJ
  • Item #4246198
  • Manufacturer Part #4502-150
4.1 out of 5 Customer Rating

1/8 x 1-1/2 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS84SNAJ
  • Item #4246198
  • Manufacturer Part #4502-150
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures
  • Pull out spray wand: 6 1/4 in.
  • 59 in. long metal hose / 38 in. reach
  • 3-hole widespread installation
  • Straight, staggered supply tubes
  • 1/2 in. I.P.S. adapters
  • Quick-Snap® installation features quick connect hoses
  • Aerated stream or full spray
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Length
1-1/2 in
Characteristics & Features
Fitting Type
Seamless
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic
UPC
671404034047