1/8 x 15 in. Threaded Black Carbon Steel Ready Cut Pipe
1/8 x 15 in. Threaded Black Carbon Steel Ready Cut Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 15 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1/8 in