1/8 x 18 in. Threaded Domestic Black Carbon Steel Pipe
1/8 x 18 in. Threaded Domestic Black Carbon Steel Pipe
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 18
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1/8