1/8 X 2 Pocket CLIP CAB Pt Screwdriver
1/8 X 2 Pocket CLIP CAB Pt Screwdriver
Product Details
Product Details
- Screwdriver with tough amber, smooth Comfordome handle fits in the palm of the hand comfortably
Specifications
- Height:
- 1/2
- Material:
- Steel
- Type:
- KA1302
- UPC:
- 092644320064
- Weight:
- 0.02
- Width:
- 1/2