This product requires certification to purchase.

1/8 x 3 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

1/8 x 3 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #IS46NAM
  • Item #1314290
  • Manufacturer Part #IS46NAM
5 out of 5 Customer Rating

1/8 x 3 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #IS46NAM
  • Item #1314290
  • Manufacturer Part #IS46NAM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Length
3 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Welded
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
FM Approved
No
IAPMO Listed
No
Origin
Global
UL Listed
No