This product requires certification to purchase.

1/8 x 5 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple

1/8 x 5 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple

  • Fast #
  • Part #BNAS
  • Item #10653
  • Manufacturer Part #101-010170
3.6 out of 5 Customer Rating

1/8 x 5 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple

  • Fast #
  • Part #BNAS
  • Item #10653
  • Manufacturer Part #101-010170
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Length
5 in
Characteristics & Features
Coating
Black
Fitting Type
Welded
Material
Carbon Steel
Pipe Wall Type
Welded
Schedule Class
40
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A53
Origin
Domestic
UPC
690291348860