1/8 x 7-3/8 in. Threaded Standard Nipple Both Ends Zinc Yellow Dycromate Plate
1/8 x 7-3/8 in. Threaded Standard Nipple Both Ends Zinc Yellow Dycromate Plate
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-733
- Coating:
- Yellow Zinc, Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8
- Fitting Size 2:
- 1/8
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Straight
- Length:
- 7-3/8
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- Standard