This product requires certification to purchase.

1/8 x 9 in. XH A106B TBE Nipple Seamless Black Carbon Steel

1/8 x 9 in. XH A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BXSNAY
  • Item #5062760
  • Manufacturer Part #15110118
5 out of 5 Customer Rating

1/8 x 9 in. XH A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BXSNAY
  • Item #5062760
  • Manufacturer Part #15110118
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Length
9 in
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Seamless
Material
Carbon Steel
Schedule Class
80
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A106 Grade B
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172153219