1 - 2 in. 30C - Long Narrow Filter Media - Cotton Cheesecloth
1 - 2 in. 30C - Long Narrow Filter Media - Cotton Cheesecloth
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FILTER MEDIA - COTTON CHEESECLOTH - 1" - 2" 30C - LONG NARROW (box qty-50 pcs), Sanitary filter media for use with short/long and narrow/wide stainless steel sanitary filter assemblies to remove fine particulate from the process line. Note: dimensions vary by filter assembly size.
- FILTER MEDIA - COTTON CHEESECLOTH
- Remove particulates from sanitary process lines with the straight-line strainer.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in x 2 in
- GSA Approved:
- No
- Length:
- 31 in
- Material:
- Cotton
- Mesh Size:
- 300
- NSF Certified:
- No
- Product Type:
- Filter Media