This product requires certification to purchase.

1-1/2 - 1-3/4 x 3/32 in. Pipe Flashing Panel

1-1/2 - 1-3/4 x 3/32 in. Pipe Flashing Panel

  • Fast #
  • Part #QP150
  • Item #1800639
  • Manufacturer Part #P-150
3.4 out of 5 Customer Rating

1-1/2 - 1-3/4 x 3/32 in. Pipe Flashing Panel

  • Fast #
  • Part #QP150
  • Item #1800639
  • Manufacturer Part #P-150
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 24 Pallet: 2304
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Wall flashing panel seals exterior wall penetrations at the building envelope
  • Stops water and air infiltration at penetrations
  • Helps reduce contractors liability
  • Keeps bugs out
  • Doesn't rely on sealants
  • Plumbing flashing panel - fits 1 1/2 in to 1 3/4 in sized pipes or electrical conduit
  • Economical - saves time and labor
  • Non-corrosive - non-conductive
  • Only flashing that is specifically designed for wall penetrations
  • Self sealing around fasteners
  • Requires Certification

Specifications

Diameter - Inside 1:
1-11/40
Height:
11-1/8
Length:
11-1/8
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
3/32