This product requires certification to purchase.

1-1/2 in. 11 ga 304L Stainless Steel Square Tube

1-1/2 in. 11 ga 304L Stainless Steel Square Tube

  • Fast #
  • Part #TT4SQ01D120180G
  • Item #7567353
  • Manufacturer Part #T4SQ01D.120180G
3.3 out of 5 Customer Rating

1-1/2 in. 11 ga 304L Stainless Steel Square Tube

  • Fast #
  • Part #TT4SQ01D120180G
  • Item #7567353
  • Manufacturer Part #T4SQ01D.120180G
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Gauge (metal):
11 ga
Length:
1-1/2 in
Material:
Stainless Steel
Material Type:
304L
PipeTubing Size:
1-1/2 in
UL Listed:
No