1-1/2 in. 150# Black Malleable Iron Floor Flange
1-1/2 in. 150# Black Malleable Iron Floor Flange
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40 Pallet: 1480-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Rating: 150#
- Coating: Black
- Flange Type: Floor
- Domestic
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- Flare
- End Connections:
- FPT x Flare
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Flange Type:
- Floor
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#
- UPC:
- 690291354380