This product requires certification to purchase.

1-1/2 in. 2000# Threaded 45 ° Elbow Forged Steel A105

1-1/2 in. 2000# Threaded 45 ° Elbow Forged Steel A105

  • Fast #
  • Part #IFS2T4J
  • Item #2146658
  • Manufacturer Part #12100315G
5 out of 5 Customer Rating

1-1/2 in. 2000# Threaded 45 ° Elbow Forged Steel A105

  • Fast #
  • Part #IFS2T4J
  • Item #2146658
  • Manufacturer Part #12100315G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME B1.20.1
ASTM:
ASTM A105
Application:
Industrial, Commercial
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Forged Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Global
Pressure Class:
2000#
UL Listed:
No
UPC:
082647100312