1-1/2 in. 3000# 304L Stainless Steel Threadolet
1-1/2 in. 3000# 304L Stainless Steel Threadolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Threadolet
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Pressure Class:
- 3000#