This product requires certification to purchase.

1-1/2 in. 3000# Socket Weld Coupling LRES Forged Steel A105N S62

1-1/2 in. 3000# Socket Weld Coupling LRES Forged Steel A105N S62

  • Fast #
  • Part #GFS3SCLRJ
  • Item #4460242
  • Manufacturer Part #38550
4.9 out of 5 Customer Rating
Brand image

1-1/2 in. 3000# Socket Weld Coupling LRES Forged Steel A105N S62

  • Fast #
  • Part #GFS3SCLRJ
  • Item #4460242
  • Manufacturer Part #38550
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
ASTM:
ASTM A105N S62
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
IAPMO Listed:
No
Material:
Forged Carbon Steel
Material Type:
A105N S62
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No