This product requires certification to purchase.

1-1/2 in. 3000# Threaded 90° Elbow Forged Steel A105

1-1/2 in. 3000# Threaded 90° Elbow Forged Steel A105

  • Fast #
  • Part #FST9JE
  • Item #4280949
  • Manufacturer Part #FST9JE
3.3 out of 5 Customer Rating

1-1/2 in. 3000# Threaded 90° Elbow Forged Steel A105

  • Fast #
  • Part #FST9JE
  • Item #4280949
  • Manufacturer Part #FST9JE
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME B1.20.1
ASTM:
ASTM A105
Application:
Industrial, Commercial
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Forged Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No