1-1/2 in. 6000# Socket Weld Coupling Forged Steel A105
1-1/2 in. 6000# Socket Weld Coupling Forged Steel A105
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 750-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A105
- Application:
- Industrial, Commercial
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Material:
- Forged Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 6000#
- UL Listed:
- No
- UPC:
- 782172118928