This product requires certification to purchase.

1-1/2 in. 7 ga 304L Stainless Steel Square Tube

1-1/2 in. 7 ga 304L Stainless Steel Square Tube

  • Fast #
  • Part #TT4SQ01D180
  • Item #7567188
  • Manufacturer Part #T4SQ01D.180
3.9 out of 5 Customer Rating

1-1/2 in. 7 ga 304L Stainless Steel Square Tube

  • Fast #
  • Part #TT4SQ01D180
  • Item #7567188
  • Manufacturer Part #T4SQ01D.180
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Gauge (metal):
7
Length:
1-1/2
Material:
Stainless Steel
Material Type:
304L
PipeTubing Size:
1-1/2
UL Listed:
No