This product requires certification to purchase.

1-1/2 in. ABS DWV Coupling

1-1/2 in. ABS DWV Coupling

  • Fast #
  • Part #ADWVCJ
  • Item #43386
  • Manufacturer Part #ABS 00100 0600
3.5 out of 5 Customer Rating

1-1/2 in. ABS DWV Coupling

  • Fast #
  • Part #ADWVCJ
  • Item #43386
  • Manufacturer Part #ABS 00100 0600
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 5600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • Requires Certification

Specifications

ASTM:
ASTM D-3965, ASTM D-2661, ASTM D-3311
Application:
Non-pressure, Sanitary, DWV Systems, Storm, Sewer
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
MPT
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
611942027019