This product requires certification to purchase.

1-1/2 in. ABS DWV Fitting Cleanout Adapter

1-1/2 in. ABS DWV Fitting Cleanout Adapter

  • Fast #
  • Part #ADWVCOAJ
  • Item #38352
  • Manufacturer Part #ABS 00105 0600
3.2 out of 5 Customer Rating

1-1/2 in. ABS DWV Fitting Cleanout Adapter

  • Fast #
  • Part #ADWVCOAJ
  • Item #38352
  • Manufacturer Part #ABS 00105 0600
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
FPT
End Connections
Spigot x FPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
Cleanout Adapter
Material
Plastic
Material Type
ABS DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
Application
Non-pressure Applications
ASTM
ASTM D-3965, ASTM D-2661, ASTM D-3311
FM Approved
No
IAPMO Listed
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
611942027354