1-1/2 in. ABS DWV Slip Joint Male Trap Adapter with Plastic Nut & Washers to Fit 1-1/2 in. & 1-1/4 in. Traps
1-1/2 in. ABS DWV Slip Joint Male Trap Adapter with Plastic Nut & Washers to Fit 1-1/2 in. & 1-1/4 in. Traps
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Black fittings used in sanitary drain, waste, and vent (DWV), sewer and storm
Specifications
- ASTM:
- ASTM D-2661
- Application:
- DWV
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- OD Tube
- End Connections:
- Flanged x OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Trap Adapter
- IAPMO Listed:
- No
- Length:
- 2-683/1000 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 611942125142