This product requires certification to purchase.

1-1/2 in. ABS DWV Street Wye

1-1/2 in. ABS DWV Street Wye

  • Fast #
  • Part #ADWVSYJ
  • Item #1119793
  • Manufacturer Part #ABS 00602 0600
4.8 out of 5 Customer Rating

1-1/2 in. ABS DWV Street Wye

  • Fast #
  • Part #ADWVSYJ
  • Item #1119793
  • Manufacturer Part #ABS 00602 0600
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1750
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Black fittings used in sanitary drain, waste, and vent (DWV), sewer and storm
  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • Lightweight, easy to install
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2661, ASTM D-3311, ASTM D-3965
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Spigot
End Connection 3:
Hub
End Connections:
Hub x Spigot x Hub
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
160
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942142927