This product requires certification to purchase.

1-1/2 in. ABS DWV Vent Tee

1-1/2 in. ABS DWV Vent Tee

  • Fast #
  • Part #ADWVVTJ
  • Item #234692
  • Manufacturer Part #ABS 00441 0600
5 out of 5 Customer Rating

1-1/2 in. ABS DWV Vent Tee

  • Fast #
  • Part #ADWVVTJ
  • Item #234692
  • Manufacturer Part #ABS 00441 0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • SCH 40 ABS
  • End connections: Hub, Hub, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • Not intended for pressure use
  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • NSF/ANSI Standard 14 compliant
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-3965, ASTM A-D2661, ASTM D-3311
Application:
DWV Systems
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Spigot
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Sanitary Tee
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
160
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942029778