1-1/2 in. Alloy Steel Hex Nut
1-1/2 in. Alloy Steel Hex Nut
Product Details
Product Details
- ASTM A194 heavy hex nut
- Grade 2H
- Alloy steel
- Plain finish
- Coarse thread
Specifications
- ASTM:
- ASTM A-194 Grade 2H
- Coating:
- Plain
- Diameter - Inside 1:
- 1-1/2
- Drive Type:
- Hex
- Grade:
- 2H
- Material:
- Alloy Steel
- Product Type:
- Hex Nut
- Size:
- 1-1/2 in-6