1-1/2 in. Carbon Steel Nipple (Pack of 30)
1-1/2 in. Carbon Steel Nipple (Pack of 30)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 2588All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A53
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Welded
- Material:
- Carbon Steel
- Origin:
- Domestic
- Package Quantity:
- Pack of 30
- Schedule Class:
- 40