This product requires certification to purchase.

1-1/2 in. ChemDrain CPVC Jar Trap with Tail Piece Adapter

1-1/2 in. ChemDrain CPVC Jar Trap with Tail Piece Adapter

  • Fast #
  • Part #CPAWJTTPJ
  • Item #3571061
  • Manufacturer Part #AW 00712P 0015C
5 out of 5 Customer Rating

1-1/2 in. ChemDrain CPVC Jar Trap with Tail Piece Adapter

  • Fast #
  • Part #CPAWJTTPJ
  • Item #3571061
  • Manufacturer Part #AW 00712P 0015C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 220° F
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784
Application:
Chemical
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Dark Grey
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub x Hub
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
11-569/1000 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
Minimum Temperature:
32
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
Type:
CPAWJTTPJ
UPC:
611942108398