1-1/2 in. Copper Street Female Adapter (Clean & Bagged, 1-5/8 in. OD)
1-1/2 in. Copper Street Female Adapter (Clean & Bagged, 1-5/8 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1260-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Dezincification resistant
- The female adapter features a male solder end and female NPT thread.
- These fittings provide a means for adapting a solder connection to a threaded connection.
- CB Cleaned and Bagged for Oxygen Service (Medical Gas)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Clean Bagged:
- Yes
- Diameter - Outside:
- 1-5/8 in
- End Connection 1:
- Male Sweat
- End Connection 2:
- FPT
- End Connections:
- Male Sweat x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Female Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-31/100 in
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923302526