1-1/2 in. Copper Tee (1-5/8 in. OD)
1-1/2 in. Copper Tee (1-5/8 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 1600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Wrot copper
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Clean Bagged:
- No
- Diameter - Outside:
- 1-5/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Tee
- MSS:
- MSS SP-104
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 700 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- UL 207
- UPC:
- 039923329103
- Weight:
- 0.62 lb