This product requires certification to purchase.

1-1/2 in. Copper x Female 90 Degree Elbow

1-1/2 in. Copper x Female 90 Degree Elbow

  • Fast #
  • Part #CCF9J
  • Item #39982
  • Manufacturer Part #B065050
4.2 out of 5 Customer Rating

1-1/2 in. Copper x Female 90 Degree Elbow

  • Fast #
  • Part #CCF9J
  • Item #39982
  • Manufacturer Part #B065050
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • End connections: Sweat X Female
  • Cast copper
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Female Sweat
End Connection 2
FPT
End Connections
Female Sweat x FPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Elbow
Material
Cast Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
UPC
039923353283