1-1/2 in. CPVC Schedule 80 Threaded Union with EPDM O-Ring
1-1/2 in. CPVC Schedule 80 Threaded Union with EPDM O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 1050-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-1784, ASTM F-437, ASTM F-439, ASTM F-441, ASTM F-1970
- Application:
- Wastewater, Irrigation, Pharmaceutical, Waterworks
- CSA Certified:
- CSA B137.6
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FIPT x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Union
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 622454595811