This product requires certification to purchase.

1-1/2 in. CTS CPVC 45° Elbow

1-1/2 in. CTS CPVC 45° Elbow

  • Fast #
  • Part #CP4J
  • Item #73235
  • Manufacturer Part #CTS 02309 1400
5 out of 5 Customer Rating

1-1/2 in. CTS CPVC 45° Elbow

  • Fast #
  • Part #CP4J
  • Item #73235
  • Manufacturer Part #CTS 02309 1400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 3500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    16  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2846
Application:
Cold Water, Hot Water
CSA Certified:
Yes
Color Finish Name:
Cream
Elbow Degree:
45°
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
CTS CPVC
Maximum Temperature:
180
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
SDR 11
UPC:
611942052318