This product requires certification to purchase.

1-1/2 in. FNPT 316 Stainless Steel Cap

1-1/2 in. FNPT 316 Stainless Steel Cap

  • Fast #
  • Part #IS6CTCAPJ
  • Item #79706
  • Manufacturer Part #IS6CTCAP
5 out of 5 Customer Rating
Brand image

1-1/2 in. FNPT 316 Stainless Steel Cap

  • Fast #
  • Part #IS6CTCAPJ
  • Item #79706
  • Manufacturer Part #IS6CTCAP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3050
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cap
ISO:
ISO 49
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov