This product requires certification to purchase.

1-1/2 in. Fnpt Clear PVC Y-Strainer

1-1/2 in. Fnpt Clear PVC Y-Strainer

  • Fast #
  • Part #HYS00150T
  • Item #4935357
  • Manufacturer Part #HYS00150T
3.3 out of 5 Customer Rating

1-1/2 in. Fnpt Clear PVC Y-Strainer

  • Fast #
  • Part #HYS00150T
  • Item #4935357
  • Manufacturer Part #HYS00150T
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Protects downstream equipment from dirt, rust and debris
  • Corrosion resistant Clear PVC with FKM o-ring seal
  • See thru design to observe operation
  • Hex cap for easy access to service screen
  • Standard screens have a 1/32" perforation (other options are available)
  • Horizontal or vertical installation
  • Requires Certification

Specifications

ASTM:
ASTM D-1784
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Sizes:
1-1/2 in
ISO:
ISO 727-1
Length:
6-5/8 in
Material:
Plastic, Rubber
Material Type:
PVC, FKM
Maximum Temperature:
140
Mesh Size:
1/32
Perforation Size:
1/32 in
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Strainer Type:
Wye
UPC:
610377513173